Motion
256TTDX7391AB

LEESON ELECTRIC
256TTDX7391AB

Severe Duty Motor - 10 hp, 1200 rpm, 3 ph, 230/460/796 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1130 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738742
MFR #256TTDX7391AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
256TTDX7391AB

Severe Duty Motor - 10 hp, 1200 rpm, 3 ph, 230/460/796 V, 256T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1130 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738742
MFR #256TTDX7391AB

Mfr description
10HP 1200RPM Y204 DP 230/460/796V 256T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256T
  • Motor Length Less Shaft
    15.15 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    23.04
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    462 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F2-ODE-Box
  • Base RPM
    1130 rpm
  • Description Keyword
    10 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    NEMA design D for extra high starting and breakdown torques Normally closed thermostats (one per phase, Class F) Fully guarded with screens on all external openings Copper bar rotor on 500 frame Low starting current with 5-8% slip Class F insulation, F2 conduit box location Shaft slinger Special “oil well” duty Ball bearings Will become build-up item when current stock is gone
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    29.0/14.5/8.4 A
  • Full Load Efficiency
    86.5 %
  • Insulation Class
    F
  • IP Rating
    23
  • KVA Code
    J
  • kW
    7.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043085
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460/796 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    D
  • Opposite Drive End Bearing Type
    6208
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856043085
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)