Motion
254TTDX7208AB

MARATHON ELECTRIC
254TTDX7208AB

Definite Purpose Motor - 7-1/2 hp / 3-1/3 hp, 1800 rpm / 1200 rpm, 3 ph, 460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738745
MFR #254TTDX7208AB
Your Price$2,374.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254TTDX7208AB

Definite Purpose Motor - 7-1/2 hp / 3-1/3 hp, 1800 rpm / 1200 rpm, 3 ph, 460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738745
MFR #254TTDX7208AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,374.68/each(List $2,849.62)

Overview

Mfr description
7-1/2HP 1800//6RPM Y418 DP 460V 254T 3PH
  • Economical two-winding design

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp / 3-1/3 hp
  • Synchronous Rpm
    1800 rpm / 1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    254T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.00 / 5.60 A, 10.0 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1755 rpm
  • Full Load Efficiency
    84 %
  • Motor Poles
    4/6
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    20.57 in
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL
  • Weight
    154 lbs
  • Applications
    Blowers, Commercial and Industrial Fans, Machinery, Pumps
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042408
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text