Specifications
Dimensions
- Frame Size145T
- Overall Length C Dimension13.49 in
- Service Factor1.15
- Shaft Diameter0.8750 in
- Weight47 lbs
Details
- 2D Drawing
- ApplicationsBlowers, Commercial and Industrial Fans, Machinery, Pumps
- Base RPM1740 rpm
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current5.0-4.8 A
- Full Load Efficiency80 %
- Insulation ClassB
- IP Rating22
- Manufacturer Product Page
- Manufacturer Upc Number722856042439
- Motor CategoryDefinite Purpose Motors
- Motor Horsepower1-1/2 hp / 2/3 hp
- Motor Phase3 ph
- Motor Poles4/6
- Motor Supply Voltage200-230 V
- Mounting TypeRigid Base
- Product TypeDefinite Purpose Motors
- Standards MetCE, CSA, UL
- Synchronous Rpm1800 rpm / 1200 rpm
- UPC_NO722856042439
- Wiring Diagram
Overview
Mfr description
1-1/2HP 1800//6RPM Y451 DP 200-230V 145T
- Economical two-winding design 56H, 143T, and 145T combination base with 12 mounting holes F1 mounting only, cannot reassemble to F2