Motion
145TTDR5706AD

LEESON ELECTRIC
145TTDR5706AD

Definite Purpose Motor - 1-1/2 hp, 2/3 hp, 1800 rpm, 1200 rpm, 3 ph, 460 V, 145T Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738747
MFR #145TTDR5706AD
Price$1,427.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR5706AD

Definite Purpose Motor - 1-1/2 hp, 2/3 hp, 1800 rpm, 1200 rpm, 3 ph, 460 V, 145T Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #04738747
MFR #145TTDR5706AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,427.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    12.9900 in, 329.94 mm
  • Overall Length C Dimension
    12.99 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    42 lbs

Details

  • 2D Drawing
  • Additional Details
    Economical Two-Winding Design;56H;143T;And 145T Combination Base With 12 Mounting Holes;F1 Mounting Only;Cannot Reassemble To F2;Leeson Motors. Motors And Solutions At Our Coretm;Ul Recognized;Csa Certified;Ce Marked
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 0.67, F#145T, RPM:1800 & 1800, 460 & 460V, DP
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.3 A
  • Full Load Efficiency
    78.5 %
  • Full Load Torque
    4.5 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    Y452
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042446
  • Model
    145TTDR5706AD
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1-1/2 hp, 2/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    2
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    722856042446
  • Voltage
    460 V
  • Wiring Diagram

Overview

Mfr description
1-1/2HP 1800//6RPM Y452 DP 460V 145T 3PH
  • Economical two-winding design 56H, 143T, and 145T combination base with 12 mounting holes F1 mounting only, cannot reassemble to F2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought