Motion
444THFN8384BF

MARATHON ELECTRIC
444THFN8384BF

Inverter Vector Duty Motor - 100 hp, 1200 rpm, 3 ph, 230/460 V, 444TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04738752
MFR #444THFN8384BF
Price$56,772.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
444THFN8384BF

Inverter Vector Duty Motor - 100 hp, 1200 rpm, 3 ph, 230/460 V, 444TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04738752
MFR #444THFN8384BF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56,772.86/each

Specifications

Dimensions

  • Frame Size
    444TC
  • Overall Length C Dimension
    54.85 in
  • Service Factor
    1.00
  • Shaft Diameter
    3.3750 in
  • Weight
    2,117 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    100 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    250.0/125.0 A
  • Full Load Efficiency
    94.5 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y589
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025531
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    100 HP Variable Speed Motor, 3 phase, 1200 RPM, 230/460 V, 444TC Frame, TEBC
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • Wiring Diagram

Overview

Mfr description
100HP 1200RPM Y589 TEBC-AXIAL 230/460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Separate power supply required for blower motor Normally closed thermostats (one per phase, class F) Continuous duty at 40°C ambient Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought