Motion
Z125
Blower/Fan Motor - 7-1/2 hp, 1800 rpm, 1 ph, 208-230 V, 215TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04738753
MFR #Z125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 7-1/2 hp, 1800 rpm, 1 ph, 208-230 V, 215TZ Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04738753
MFR #Z125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7-1/2HP 1800RPM Z125 DP 208-230V 215TZ

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    215TZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    35.20 A
  • Description Keyword
    7-1/2 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.19 in
  • Frame Material
    Rolled Steel
  • Service Factor
    1.00
  • Standards Met
    UL, CSA
  • Weight
    135 lbs
  • UPC_NO
    722856037510
  • Manufacturer Product Page
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text