Motion
56T34D5357B

LEESON ELECTRIC
56T34D5357B

Air Handling (HVAC) Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HZ Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04738777
MFR #56T34D5357B
List Price$1,421.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T34D5357B

Air Handling (HVAC) Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HZ Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3450 rpm Base, Resilient Base Mount, Continuous Duty
MI ITEM #04738777
MFR #56T34D5357B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,421.32/each for your price

Overview

Mfr description
3HP 3450RPM B193 DP 208-230/460 56HZ 1PH
  • Single speed model Ball bearings Heavy gauge steel frame and base 56H, 143T, and 145T combination base with 12 mounting holes Nameplated 60/50 Hz at next lower horsepower 56HZ with 7/8" shaft diameter, 3-1/2" shaft height, and slotted 56 frame base

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    8.9-8.4/4.2 A
  • Full Load Efficiency
    84 %
  • Motor Poles
    2
  • Description Keyword
    3 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.22 in
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Service Factor
    1.15
  • Standards Met
    CE, CSA
  • Weight
    34 lbs
  • Applications
    Blowers, Fans
  • Manufacturer Upc Number
    722856040671
  • UPC_NO
    722856040671
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Resilient Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text