Specifications
Dimensions
- Drive End Bearing Size6314
- Frame Size444
- Opposite Drive End Bearing Size6314
- Overall Length C Dimension40.83 in
- Service Factor1.15
- Shaft Diameter2.3750 in
- Weight1935 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM3582 rpm
- Description Keyword200 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps215.0 A
- Full Load Current215.00 A
- Full Load Efficiency95 %
- Insulation ClassF
- IP Rating12
- KVA CodeG
- kW149 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856000521
- Motor Horsepower200 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeTS
- Spec Sheet200 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 444TS Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start & Wye Start Delta Run Or Inverter
- Synchronous Rpm3600 rpm
- Technical Specifications200 HP General Purpose Motor, 3 phase, 3600 RPM, 460 V, 444TS Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856000521
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)