Motion
213TCDW7001AB

LEESON ELECTRIC
213TCDW7001AB

General Purpose Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738874
MFR #213TCDW7001AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TCDW7001AB

General Purpose Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213 Frame, DP (Drip Proof) Enclosure, 60 Hz, 3470 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738874
MFR #213TCDW7001AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213
  • Motor Length Less Shaft
    9.65 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    16.55 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    102 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3470 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    40.0-37.0 A
  • Full Load Current
    40.00–37.00 A
  • Full Load Efficiency
    78.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    F
  • kW
    5.60 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048172
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    7.50 HP Air Compressor Motor, 1 phase, 3600 RPM, 208-230 V, 213T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    7.50 HP Air Compressor Motor, 1 phase, 3600 RPM, 208-230 V, 213T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856048172
  • Wiring Diagram

Overview

Mfr description
7-1/2HP 3600RPM I105 DP 208-230V 213T
  • Heavy gauge steel frame and base
  • Capacitor start induction run design
  • Class F insulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought