Overview
Mfr description
7-1/2HP 1800RPM I115 DP 208-230V 215T
- Heavy gauge steel frame and base
- Capacitor start/capacitor run design for reduced amperage
Specifications
- Motor Phase1 ph
- Motor Horsepower7-1/2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230 V
- Frame Size215
- Enclosure TypeDP (Drip Proof)
- Frequency Rating60 Hz
- Base RPM1735 rpm
- Assembly Box MountingF1 ONLY
- Duty Condition TypeContinuous Duty
- Mounting TypeRigid Base
- Thermal ProtectionNo
- Full Load Amps37.5-34.5 A
- Full Load Current37.20–34.50 A
- Electrical TypeCapacitor Start Capacitor Run
- Full Load Efficiency84 %
- KVA CodeG
- kW5.60 kW
- Motor OrientationHorizontal
- Motor Poles4
- Starting MethodAcross The Line
- Description Keyword7.50 hp
- Shaft Diameter1.3750 in
- Shaft RotationSelective Counterclockwise
- Shaft TypeT
- Motor Length Less Shaft11.15 in
- Overall Length C Dimension18.05 in
- Ambient Temperature Range40 °C
- NEMA Design ClassL
- Service Factor1.15
- Frame MaterialRolled Steel
- Insulation ClassF
- IP Rating22
- Standards MetCE, CSA, UL
- Drive End Bearing Size6307
- Type of BearingBall
- Opposite Drive End Bearing Size6206
- Weight115 lbs
- Manufacturer Upc Number722856048202
- Manufacturer Product Page
- Technical Specifications7.50 HP Air Compressor Motor, 1 phase, 1800 RPM, 208-230 V, 215T Frame, ODP
- Spec Sheet7.50 HP Air Compressor Motor, 1 phase, 1800 RPM, 208-230 V, 215T Frame, ODP
- Wiring Diagram
- 2D Drawing
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data