Motion
213TCDW7076BB

LEESON ELECTRIC
213TCDW7076BB

General Purpose Motor - 2 hp, 1200 rpm, 1 ph, 115/208-230 V, 213 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1145 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738878
MFR #213TCDW7076BB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
213TCDW7076BB

General Purpose Motor - 2 hp, 1200 rpm, 1 ph, 115/208-230 V, 213 Frame, DP (Drip Proof) Enclosure, 60 Hz, 1145 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04738878
MFR #213TCDW7076BB

Mfr description
2HP 1200RPM I143 DP 115/208-230V 213T
  • Heavy gauge steel frame and base
  • Capacitor start induction run design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213
  • Motor Length Less Shaft
    9.65 in
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    16.55 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    138 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1145 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    30.0/15.5-15.0 A
  • Full Load Current
    30.00 / 15.50–15.00 A
  • Full Load Efficiency
    70 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    J
  • kW
    1.50 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856006905
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    2 HP General Purpose Motor, 1 phase, 1200 RPM, 115/208-230 V, 213T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 1 phase, 1200 RPM, 115/208-230 V, 213T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856006905
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)