Motion
56T34D5371D

LEESON ELECTRIC
56T34D5371D

Pump Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HJ Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738881
MFR #56T34D5371D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T34D5371D

Pump Motor - 3 hp, 3600 rpm, 3 ph, 208-230/460 V, 56HJ Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 3450 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04738881
MFR #56T34D5371D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3HP 3450RPM J053 DP 56HJ 3/60/208-230/
  • Double sealed ball bearings, mechanically locked on shaft end Continuous Duty Nameplated 60/50 hertz, 190/380 volts at next lower HP 56C = carbon steel shaft with key 56J = 416 stainless steel threaded shaft with slinger Drip cover included

Specifications

  • Motor Category
    Jet Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56HJ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    No
  • Starting Method
    Across The Line
  • Electrical Type
    Squirrel Cage Induction Run
  • kW
    2.20 kW
  • Full Load Current
    8.9-8.4/4.2 A
  • Full Load Efficiency
    84 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • KVA Code
    J
  • Motor Orientation
    Horizontal Or Shaft Down
  • Motor Poles
    2
  • Shaft Type
    J
  • Standards Met
    CE, CSA, UL
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.56
  • Overall Length C Dimension
    11.93 in
  • Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    22
  • Weight
    33 lbs
  • Overload Protector
    1.15
  • Manufacturer Upc Number
    722856032331
  • UPC_NO
    722856032331
  • Manufacturer Catalog Number
    J053
  • Manufacturer Product Page
  • Technical Specifications
    3 HP General Purpose Pump Motor, 3 phase, 3600 RPM, 208-230/460 V, 56HJ Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Description Keyword
    3 hp
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought