Motion
5KC33MN2526BX

LEESON ELECTRIC
5KC33MN2526BX

IEC Frame Motor - 0.56 kW, 3600 rpm, 1 ph, 115/230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04738939
MFR #5KC33MN2526BX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC33MN2526BX

IEC Frame Motor - 0.56 kW, 3600 rpm, 1 ph, 115/230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04738939
MFR #5KC33MN2526BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15HP 3600RPM R333A TEFC 230/460V 160M

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • kW
    0.56 kW
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Starting Method
    SM
  • Ambient Temperature Range
    50 °C
  • Electrical Type
    Capacitor start(CSIR)
  • KVA Code
    L
  • Thermal Protection
    AUTO
  • Motor Poles
    2
  • Full Load Efficiency
    0 %
  • Motor Orientation
    Any
  • Shaft Diameter
    37 mm
  • Shaft Rotation
    Clockwise
  • Overall Length C Dimension
    12.01 in
  • Drive End Bearing Size
    Locked
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6203
  • Type Of Bearing
    Locked
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    B
  • IP Rating
    55
  • Standards Met
    CSA, UL
  • Weight
    20 lbs
  • Description Keyword
    0.75 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026620
  • UPC_NO
    722856132062
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text