Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size180L
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension28.26 in
- Shaft Diameter48 mm
- Weight452 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF3
- Base RPM1185 rpm
- Description Keyword20 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency92.4 %
- Insulation ClassF
- IP Rating55
- KVA CodeG
- kW14.90 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856026675
- Motor Horsepower20 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- Opposite Drive End Bearing Type6211
- Product TypeIEC Frame Motors
- Shaft RotationReversible
- Shaft TypeIEC
- Standards MetCE, CSA
- Starting MethodPart Wdg Start & Wye Start Delta Run Or Inverter
- Synchronous Rpm1200 rpm
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856026675
- Wiring Diagram
Overview
Mfr description
20HP 1200RPM R338A TEFC 230/460V 180L
- Meets IE3 European and NEMA Premium® efficiencies MAX GUARD® Class F Insulation, Class B rise @ rated KW Wye Start-Delta Run on 160 Frame and larger 10:1 Variable Torque, Constant Torque speed range as noted Top Mounted/Oversized gasketed terminal box 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting