Motion
56C34F5339D

LEESON ELECTRIC
56C34F5339D

Definite Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04738970
MFR #56C34F5339D
List Price$774.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C34F5339D

Definite Purpose Motor - 1 hp, 3600 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04738970
MFR #56C34F5339D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$774.32/each for your price

Overview

Mfr description
1HP 3600RPM T015 TEFC 115/208-230V 56
  • Capacitor start design for high starting torque with low amps Double sealed ball bearings Heavy gauge steel frame and base Manual reset thermal protector Dependable, dust-proof centrifugal starting switch On/off toggle switch and 8 foot cord with 115 volt plug included on 1/2 to 1-1/2 HP models

Specifications

  • Motor Category
    Definite Purpose Motors
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V, 208-230 V
  • Frame Size
    56
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.4/6.7-6.2 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3450 rpm
  • Full Load Torque
    23.8 ft-lbs
  • Thermal Protection
    Manual
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    K
  • kW
    0.75 kW
  • Full Load Efficiency
    72 %
  • Description
    HP:1, F#56, RPM:3450, 115/208-230 V, TEFC
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Shaft Type
    T
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    12.32 in
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Type Of Bearing
    Ball
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    CE, CSA, UL
  • Harmonization Code
    8501.40.6040
  • Weight
    31 lbs
  • Applications
    Wood Working Power Tool
  • Hp
    1 hp
  • Additional Details
    Capacitor Start Design For High Starting Torque With Low Amps;Double Sealed Ball Bearings;Heavy Gauge Steel Frame And Base;Manual Reset Thermal Protector;Dependable;Dust-Proof Centrifugal Starting Switch;On/Off Toggle Switch And 8 Foot Cord With 115 Volt Plug Included On 1/2 To 1-1/2 Hp Models
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043634
  • UPC_NO
    722856043634
  • Manufacturer Catalog Number
    T015
  • 2D Drawing
  • Wiring Diagram
  • Model
    56C34F5339D
  • Motor Design Code
    L
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overall Length
    12.3200 in, 312.92 mm
  • Voltage
    115 V, 208 to 230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text