Specifications
Dimensions
- Drive End Bearing SizeBall
- Frame Size326TS
- Motor Length Less Shaft17.5
- Opposite Drive End Bearing SizeBall
- Overall Length C Dimension29.50 in
- Shaft Diameter1.8750 in
- Weight418 lbs
Details
- 2D Drawing
- Ambient Temperature Range50 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1770 rpm
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current167.0/83.5 A
- Full Load Efficiency93.6 %
- Insulation ClassF
- IP Rating22
- KVA CodeE
- kW45 kW
- Manufacturer Catalog NumberU521
- Manufacturer Product Page
- Manufacturer Upc Number722856036094
- Motor CategoryFire Pump Motor
- Motor Horsepower60 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage200/400 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End Bearing Type6311
- Overload Protector1.15
- Product TypePump Motors
- Shaft RotationReversible
- Shaft TypeTS
- Standards MetCE, CSA
- Starting MethodWye Start Delta Run
- Synchronous Rpm1800 rpm
- Technical Specifications60 HP Fire Pump Motor, 3 phase, 1800 RPM, 200/400 V, 326TS Frame, ODP
- Thermal ProtectionNo
- Type Of BearingBall
- UPC_NO722856036094
- Wiring Diagram
Overview
Mfr description
60HP 1800RPM U521 DP 200/400V 326TS 3PH
- UL File EX5190, CSA File LR2025 and CE Mark 50˚C ambient, Ball bearings 1.15 Service Factor (except as noted) Red paint on 25 HP through 200 HP NEMA Design B, Code G or less Dual voltage motors have 12 leads, suitable for wye-delta or across the line start on either voltage, or part winding start on low voltage Single voltage motors have 12 leads and are suitable for wye-delta, across the line, or part winding start Will accept C-Face kits, see Accessories section for kits