Motion
U759
General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, DP Enclosure, 60 Hz, 1800 rpm Base, Inverter Duty
Mi Item #04739032
MFR #U759
Price$801.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 145T Frame, DP Enclosure, 60 Hz, 1800 rpm Base, Inverter Duty
Mi Item #04739032
MFR #U759

Mfr description
1 1/2 1800 U759 3/60/230/460 DP 145T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$801.48/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    35 lbs

Details

  • Additional Details
    Inverter Duty Rated;Thermally Protected;Premium Efficiency;Heavy-Duty;Rolled Steel Construction;Permanently Lubricated Sealed Bearings
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers and Machinery in Environments, Compressors, Conveyors, Pumps
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    USA
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Inverter Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.80–5.60 / 2.40 A
  • Full Load Efficiency
    86.50 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    L
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    145TTDR6028
  • Manufacturer Product Page
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V/460 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Thermally Protected
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Standards Met
    UL, CSA
  • Starting Method
    Line;Inverter
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • Type Of Bearing
    Ball
  • Voltage
    190 V, 230 V, 380 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)