Motion
215TTFN6546AA

LEESON ELECTRIC
215TTFN6546AA

Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739035
MFR #215TTFN6546AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTFN6546AA

Air Handling (HVAC) Motor - 10 hp, 1800 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739035
MFR #215TTFN6546AA

Mfr description
10HP 1800RPM U870A TEFC 230/460V 215T
  • Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Class F insulation Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower Extended grease tubes, regreasable in service T-drains provided for effective drainage (Installed in both endshields Suitable for shaft down mounting Shaft Slinger Forsheda seals on both ends Actual test and vibration data supplied with each motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    22.63 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    255 lbs

Details

  • 2D Drawing
  • Applications
    Wet Environment
  • Base RPM
    1765 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    25.0/12.5 A
  • Full Load Efficiency
    91.7 %
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856018823
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856018823
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)