Motion
254TTFNA16568AA

MARATHON ELECTRIC
254TTFNA16568AA

Air Handling (HVAC) Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739036
MFR #254TTFNA16568AA
Price$3,929.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254TTFNA16568AA

Air Handling (HVAC) Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739036
MFR #254TTFNA16568AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,929.10/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    23.65 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    323 lbs

Details

  • 2D Drawing
  • Base RPM
    1775 rpm
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    37.5/18.8 A
  • Full Load Efficiency
    92.4 %
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856018830
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856018830
  • Wiring Diagram

Overview

Mfr description
15HP 1800RPM U871A TEFC 230/460V 254T
  • Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Class F insulation Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower Extended grease tubes, Regreasable in service T-drains provided for effective drainage (Installed in both endshields Suitable for shaft down mounting Shaft Slinger Forsheda seals on both ends Actual test and vibration data supplied with each motor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought