Motion
286TTFNA16572AA

MARATHON ELECTRIC
286TTFNA16572AA

Air Handling (HVAC) Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1773 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739039
MFR #286TTFNA16572AA
Your Price$5,556.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286TTFNA16572AA

Air Handling (HVAC) Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1773 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739039
MFR #286TTFNA16572AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,556.68/each(List $6,668.02)

Overview

Mfr description
30HP 1800RPM U874A TEFC 230/460V 286T
  • Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Class F insulation Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower Extended grease tubes, regreasable in service T-drains provided for effective drainage (Installed in both endshields Suitable for shaft down mounting Shaft Slinger Forsheda seals on both ends Actual test and vibration data supplied with each motor

Specifications

  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1773 rpm
  • Thermal Protection
    No
  • Full Load Current
    73.00 / 36.50 A, 73.0/36.5 A
  • Full Load Efficiency
    94.1 %
  • Motor Poles
    4
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.71 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    487 lbs
  • Applications
    Wet Environment
  • Manufacturer Upc Number
    722856018861
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text