Specifications
Dimensions
- Frame Size364T
- Overall Length C Dimension31.51 in
- Service Factor1.15
- Shaft Diameter2.3750 in
- Weight902 lbs
Details
- 2D Drawing
- Base RPM1780 rpm
- Description Keyword60 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Current140.0/70.0 A
- Full Load Efficiency95 %
- Insulation ClassF
- IP Rating55
- Manufacturer Product Page
- Manufacturer Upc Number722856018892
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower60 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetCE, CSA, UL
- Synchronous Rpm1800 rpm
- Thermal ProtectionNo
- UPC_NO722856018892
- Wiring Diagram
Overview
Mfr description
60HP 1800RPM U877A TEFC 230/460V 364T
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration Internal and external epoxy paint Class F insulation Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower Extended grease tubes, regreasable in service T-drains provided for effective drainage (Installed in both endshields Suitable for shaft down mounting Shaft Slinger Forsheda seals on both ends Actual test and vibration data supplied with each motor