Motion
48S17T365F

LEESON ELECTRIC
48S17T365F

Farm Duty Motor - 1/3 hp, 1800 rpm, 1200 rpm, 1 ph, 115 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04739056
MFR #48S17T365F
Price$455.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17T365F

Farm Duty Motor - 1/3 hp, 1800 rpm, 1200 rpm, 1 ph, 115 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04739056
MFR #48S17T365F

Mfr description
1/3HP 1800//6RPM X911 TEAO 115V 48Z 1PH
  • Economical split phase design Has 1/2” dia. X 2-1/2” long shaft with two flats, 90 degrees apart Fully gasketed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.42/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.3400 in
  • Overall Length C Dimension
    11.34 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    2.5900 in
  • Weight
    18 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    5.3;2.9 A at 115
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33 & 0.13, F#48Z, RPM:1800 & 1800, 115 & 115 V, TEAO
  • Description Keyword
    0.33 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.3 A;2.9 A
  • Full Load Current
    5.3 A
  • Full Load Efficiency
    64 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp
  • Hz
    60 Hz
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    P
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    X911
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028570
  • Model
    48S17T365F
  • Motor Category
    Farm Duty Motor
  • Motor Design Code
    2VT
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4/6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Round / Extended Studs
  • Number Of Speeds
    2
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Farm Duty Motors
  • Shaft Type
    Single Special Extension
  • Standards
    CSA Certified, UL Recognized
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm, 1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028570
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)