Motion
215TTDW7376AB

LEESON ELECTRIC
215TTDW7376AB

Severe Duty Motor - 3 hp, 1200 rpm, 3 ph, 230/460/796 V, 215T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1130 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04739059
MFR #215TTDW7376AB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTDW7376AB

Severe Duty Motor - 3 hp, 1200 rpm, 3 ph, 230/460/796 V, 215T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1130 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04739059
MFR #215TTDW7376AB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215T
  • Motor Length Less Shaft
    11.15 in
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    17.30
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    104 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F2/F1 Capable
  • Base RPM
    1130 rpm
  • Description Keyword
    3 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Oil Well Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Features
    NEMA design D for extra high starting and breakdown torques Normally closed thermostats (one per phase, Class F) Fully guarded with screens on all external openings Copper bar rotor on 500 frame Low starting current with 5-8% slip Class F insulation, F2 conduit box location Ball bearings Shaft slinger Special “oil well” duty 1.15 Service Factor
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    10.6/5.3/3.1 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    J
  • kW
    2.20 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043054
  • Motor Category
    Severe Duty Motors
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460/796 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    D
  • Opposite Drive End Bearing Type
    6208
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856043054
  • Wiring Diagram

Overview

Mfr description
3HP 1200RPM Y201 DP 230/460/796V 215T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought