Motion
215TTDW7377AC

LEESON ELECTRIC
215TTDW7377AC

Severe Duty Motor - 5 hp, 1200 rpm, 3 ph, 230/460/796 V, 215T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1130 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04739060
MFR #215TTDW7377AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
215TTDW7377AC

Severe Duty Motor - 5 hp, 1200 rpm, 3 ph, 230/460/796 V, 215T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1130 rpm Base, Rigid Base Mount, Oil Well Duty
MI ITEM #04739060
MFR #215TTDW7377AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5HP 1200RPM Y202 DP 230/460/796V 215T

Specifications

  • Motor Category
    Severe Duty Motors
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Description Keyword
    5 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460/796 V
  • Frame Size
    215T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Oil Well Duty
  • Assembly Box Mounting
    F2/F1 Capable
  • Base RPM
    1130 rpm
  • Thermal Protection
    No
  • Ambient Temperature Range
    40 °C
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    H
  • Starting Method
    Across The Line
  • kW
    3.70 kW
  • Drive End Bearing
    Ball
  • Full Load Amps
    16.6/8.3/4.8 A
  • Full Load Efficiency
    84 %
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Shaft Type
    T
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    11.15 in
  • Overall Length C Dimension
    17.30
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    Ball
  • Opposite Drive End Bearing Type
    6208
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    D
  • Service Factor
    1.15
  • Features
    NEMA design D for extra high starting and breakdown torques Normally closed thermostats (one per phase, Class F) Fully guarded with screens on all external openings Copper bar rotor on 500 frame Low starting current with 5-8% slip Class F insulation, F2 conduit box location Ball bearings Shaft slinger Special “oil well” duty 1.15 Service Factor
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    UL
  • Weight
    118 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856043061
  • UPC_NO
    722856043061
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text