Motion
254TTDX7201AB

MARATHON ELECTRIC
254TTDX7201AB

Definite Purpose Motor - 7-1/2 hp / 1-7/8 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739063
MFR #254TTDX7201AB
Price$2,849.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
254TTDX7201AB

Definite Purpose Motor - 7-1/2 hp / 1-7/8 hp, 1800 rpm / 900 rpm, 3 ph, 460 V, 254T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739063
MFR #254TTDX7201AB

Mfr description
7-1/2HP 1800//8RPM Y470 DP 460V 254T 3PH
  • Economical two-winding design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,849.62/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    20.57 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    135 lbs

Details

  • 2D Drawing
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    10.5 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    B
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042576
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    7-1/2 hp / 1-7/8 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4/8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • UPC_NO
    722856042576
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)