Motion
449THFS8046BF

MARATHON ELECTRIC
449THFS8046BF

Inverter Vector Duty Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739071
MFR #449THFS8046BF
List Price$86,727.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
449THFS8046BF

Inverter Vector Duty Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 449T Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739071
MFR #449THFS8046BF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86,727.59/each for your price

Overview

Mfr description
250HP 1800RPM Y531 TEBC-AXIAL 460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Separate power supply required for blower motor

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    250 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    449T
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    295.00 A, 295.0 A
  • Full Load Efficiency
    95 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    250 hp
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    64.34 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    2,991 lbs
  • Applications
    Caustic Environments, Dirty, Dusty
  • Additional Details
    Designed for Inverter/Vector Applications Where up to a 2000:1 Constant Torque Speed Range is Required;Uses Include: Material Handling, Machine Tools, Conveyors, Hoist, Metal Processing, Pumps, Compressors, Textile Processing, and Other Industrial Machinery Installed in Dusty or Dirty Environments Where Cast Iron Construction is Required
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025449
  • Operation Manual
  • Technical Specifications
    250 HP, Variable Speed Motor, 3 phase, 1800 RPM, 460 V,449T Frame, TEBC - Axial
  • Manufacturer Catalog Number
    Y531
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text