Motion
286THFPA8086AC

MARATHON ELECTRIC
286THFPA8086AC

Inverter Vector Duty Motor - 20 hp, 1200 rpm, 3 ph, 230/460 V, 286TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739074
MFR #286THFPA8086AC
List Price$17,828.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
286THFPA8086AC

Inverter Vector Duty Motor - 20 hp, 1200 rpm, 3 ph, 230/460 V, 286TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739074
MFR #286THFPA8086AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,828.04/each for your price

Overview

Mfr description
20HP 1200RPM Y582 TEBC-AXIAL 230/460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Separate power supply required for blower motor

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    286TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    52.5/26.2 A
  • Full Load Efficiency
    87.5 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    6
  • Description Keyword
    20 hp
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    39.31 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    660 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025289
  • Operation Manual
  • Technical Specifications
    20 HP Variable Speed Motor, 3 phase, 1200 RPM, 230/460 V, 286TC Frame, TEBC
  • Manufacturer Catalog Number
    Y582
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text