Motion
326THFPA8086BB

MARATHON ELECTRIC
326THFPA8086BB

Inverter Vector Duty Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739075
MFR #326THFPA8086BB
List Price$23,067.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
326THFPA8086BB

Inverter Vector Duty Motor - 30 hp, 1200 rpm, 3 ph, 230/460 V, 326TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739075
MFR #326THFPA8086BB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,067.97/each for your price

Overview

Mfr description
30HP 1200RPM Y584 TEBC-AXIAL 230/460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design B) Separate power supply required for blower motor Normally closed thermostats (one per phase, class F) Continuous duty at 40°C ambient Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure)

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    326TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    80.40 / 40.20 A, 80.5/40.0 A
  • Full Load Efficiency
    89.5 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    6
  • Description Keyword
    30 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    42.04 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    627 lbs
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Additional Details
    Designed for Inverter/Vector Applications Where up to a 2000:1 Constant Torque Speed Range is Required;Uses Include: Material Handling, Machine Tools, Conveyors, Hoist, Metal Processing, Pumps, Compressors, Textile Processing, and Other Industrial Machinery Installed in Dusty or Dirty Environments Where Cast Iron Construction is Required
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025302
  • Operation Manual
  • Technical Specifications
    30 HP Variable Speed Motor, 3 phase, 1200 RPM, 230/460 V, 326TC Frame, TEBC
  • Manufacturer Catalog Number
    Y584
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text