Motion
404THFS8092BR

MARATHON ELECTRIC
404THFS8092BR

Inverter Vector Duty Motor - 60 hp, 1200 rpm, 3 ph, 230/460 V, 404TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739078
MFR #404THFS8092BR
List Price$40,594.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
404THFS8092BR

Inverter Vector Duty Motor - 60 hp, 1200 rpm, 3 ph, 230/460 V, 404TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739078
MFR #404THFS8092BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40,594.12/each for your price

Overview

Mfr description
60HP 1200RPM Y587 TEBC-AXIAL 230/460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Separate power supply required for blower motor

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    404TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Thermostats (N/C)
  • Full Load Current
    142.0/71.0 A
  • Full Load Efficiency
    92.4 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    6
  • Description Keyword
    60 hp
  • Shaft Diameter
    2.8750 in
  • Overall Length C Dimension
    48.22 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    H
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    1,339 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025333
  • Operation Manual
  • Technical Specifications
    60 HP Variable Speed Motor, 3 phase, 1200 RPM, 230/460 V, 404TC Frame, TEBC
  • Manufacturer Catalog Number
    Y587
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text