Motion
405THFS8378BR

MARATHON ELECTRIC
405THFS8378BR

Inverter Vector Duty Motor - 75 hp, 1200 rpm, 3 ph, 230/460 V, 405TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04739079
MFR #405THFS8378BR
Price$48,571.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
405THFS8378BR

Inverter Vector Duty Motor - 75 hp, 1200 rpm, 3 ph, 230/460 V, 405TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #04739079
MFR #405THFS8378BR

Mfr description
75HP 1200RPM Y588 TEBC-AXIAL 230/460V
  • MAX GUARD® Class H insulation system Constant torque operation from 0 to base speed on vector drive, including TEFC (On Volts/Hertz drives, TEFC motors are limited to 20:1 constant torque Constant HP operation to twice base speed (143-256 frame);1.5 times base (all others) Optimized for operation with IGBT inverter (NEMA Design B) Normally closed thermostats (one per phase, class F) Blue Chip quality, cast iron frame and brackets Patented “fracket” design (TEBC enclosure) Separate power supply required for blower motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,571.84/each

Specifications

Dimensions

  • Frame Size
    405TC
  • Overall Length C Dimension
    49.72 in
  • Service Factor
    1.00
  • Shaft Diameter
    2.8750 in
  • Weight
    1,387 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    180.0/90.0 A
  • Full Load Efficiency
    94.1 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog Number
    Y588
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025340
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
    75 HP Variable Speed Motor, 3 phase, 1200 RPM, 230/460 V, 405TC Frame, TEBC
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)