Motion
256THEN17031AB

MARATHON ELECTRIC
256THEN17031AB

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739083
MFR #256THEN17031AB
Price$19,190.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256THEN17031AB

Inverter Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739083
MFR #256THEN17031AB

Mfr description
15HP 1800RPM Y984 EPNV 230/460V 256TC
  • BEI H38 explosion proof encoder 1024 ppr, Class I Groups C & D,Class II Groups E, F, G included MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) F1 standard, NOT field reversible to F2, Meets temperature code T3B Suitable for Group C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,190.18/each

Specifications

Dimensions

  • Frame Size
    256TC
  • Overall Length C Dimension
    31.95 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.6250 in
  • Weight
    432 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    36.0/18.0 A
  • Full Load Efficiency
    93 %
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog Number
    Y984
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025609
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    15 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 256TC Frame, EPNV
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)