Motion
256THTNA8071CB

MARATHON ELECTRIC
256THTNA8071CB

Inverter Vector Duty Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739087
MFR #256THTNA8071CB
Your Price$16,396.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
256THTNA8071CB

Inverter Vector Duty Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
MI ITEM #04739087
MFR #256THTNA8071CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,396.68/each(List $20,495.86)

Overview

Mfr description
20HP 1800RPM Y993 TENV 230/460V 256TC
  • MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) Will accept encoder through Mod Central (see mod 24 for encoder mounting) Stearns brakes, 87 series Includes 140% rated spring-set self-adjusting NEMA 2 disk brake (Brake coil voltage matches motor)

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    256TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Current
    52.00 / 26.00 A, 52.0/26.0 A
  • Full Load Efficiency
    93.6 %
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    4
  • Description Keyword
    20 hp
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    35.31 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CE, CSA
  • Weight
    485 lbs
  • Applications
    Conveyors, Cranes, Hoists, Industrial Machinery, Machine Tools
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025692
  • Operation Manual
  • Technical Specifications
    20 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 256TC Frame, TENV
  • Manufacturer Catalog Number
    Y993
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text