Motion
184TCDW7615AA

MARATHON ELECTRIC
184TCDW7615AA

Farm Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739088
MFR #184TCDW7615AA
Price$1,923.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TCDW7615AA

Farm Duty Motor - 5 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3535 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739088
MFR #184TCDW7615AA

Mfr description
5HP 3600RPM Z305A DPAO 230V 184TZ 1PH
  • Double sealed ball bearings Continuous duty Class F insulation Thermostats for thermal overload protection (auto reset protector on Z304) 34” long leads for ease of installation Keyed shafts with 1/4”-20 UNC tapped hole in end Capacitors included Extra nameplate included, loose, for remote mounting Capacitor start induction run design
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,923.04/each

Specifications

Dimensions

  • Frame Size
    184TZ
  • Overall Length C Dimension
    15.88 in
  • Shaft Diameter
    1.1250 in
  • Weight
    98 lbs

Details

  • 2D Drawing
  • Base RPM
    3535 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    27.20 / 35.00 A, 27.2 A
  • Full Load Efficiency
    78.5 %
  • Insulation Class
    F
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028440
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)