Motion
184TBDW7009AA

LEESON ELECTRIC
184TBDW7009AA

Farm Duty Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739089
MFR #184TBDW7009AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
184TBDW7009AA

Farm Duty Motor - 7-1/2 hp, 3600 rpm, 1 ph, 230 V, 184TZ Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 3525 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739089
MFR #184TBDW7009AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    184TZ
  • Overall Length C Dimension
    15.88 in
  • Shaft Diameter
    1.1250 in
  • Weight
    95 lbs

Details

  • 2D Drawing
  • Applications
    Agricultural, Crop Dryer
  • Base RPM
    3525 rpm
  • Description Keyword
    7.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    31.0 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028464
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Farm Duty Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    No
  • UPC_NO
    722856028464
  • Wiring Diagram

Overview

Mfr description
7-1/2HP 3600RPM Z307A DPAO 230V 184TZ
  • Double sealed ball bearings Continuous duty Class F insulation Thermostats for thermal overload protection (auto reset protector on Z304) 34” long leads for ease of installation Keyed shafts with 1/4”-20 UNC tapped hole in end Capacitor shipped loose Extra nameplate included, loose, for remote mounting Capacitor start/capacitor run design for reduced amperage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought