Specifications
Dimensions
- Frame Size48Y
- Overall Length C Dimension9.1 in
- Service Factor1.35
- Shaft Diameter0.5000 in
- Weight15 lbs
Details
- 2D Drawing
- Base RPM1725 rpm
- Description Keyword0.25 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOPEN
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current5.2 A
- Full Load Efficiency57.5 %
- Insulation ClassB
- Manufacturer Product Page
- Manufacturer Upc Number722856039309
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower1/4 hp
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage115/230 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetUL
- Synchronous Rpm1800 rpm
- Thermal ProtectionAUTO
- UPC_NO722856039309
- Wiring Diagram
Overview
Mfr description
1/4HP 1800RPM 4702 OPEN 115/230V 48Y 1PH
- Ball bearings Connected for CW rotation facing opposite shaft end. Reversible by reconnection of leads 48Y and 48YZ frame have 48/56 frame mounting holes Heavy gauge steel frame and base