Overview
Mfr description
20HP 1200RPM E238 TEFC 230/460V 286T 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- C-Face Footed models are rated 60/50 Hz, same HP
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Motor will accept a C-face kit
- Shaft slinger, Class F insulation
Specifications
- Motor Phase3 ph
- Motor Horsepower20 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage230/460 V
- Frame Size286
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1175 rpm
- Assembly Box MountingF1/F2 Capable
- Duty Condition TypeContinuous Duty
- Mounting TypeRigid Base
- Thermal ProtectionNo
- Full Load Amps53.5/26.8 A
- Full Load Current53.60 / 26.80 A
- Electrical TypeSquirrel Cage Induction Run
- Full Load Efficiency91.7 %
- KVA CodeG
- kW14.90 kW
- Motor OrientationHorizontal
- Motor Poles6
- Starting MethodAcross The Line
- Description Keyword20 hp
- Shaft Diameter1.8750 in
- Shaft RotationReversible
- Shaft TypeT
- Motor Length Less Shaft14.25 in
- Overall Length C Dimension27.84 in
- Ambient Temperature Range40 °C
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating43
- Standards MetCE, CSA, UL
- Drive End Bearing Size6311
- Type of BearingBall
- Opposite Drive End Bearing Size6210
- Weight498 lbs
- ApplicationsBlowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
- Manufacturer Upc Number722856017390
- UPC_NO722856017390
- Manufacturer Product Page
- Technical Specifications20 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 286T Frame, TEFC
- Spec Sheet20 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 286T Frame, TEFC
- Wiring Diagram
- 2D Drawing
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data