Motion
E794A
General Purpose Motor - 30 hp, 1800 rpm, 3 ph, 208-230/460 V, 286TS Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #04739160
MFR #E794A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 30 hp, 1800 rpm, 3 ph, 208-230/460 V, 286TS Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #04739160
MFR #E794A

Mfr description
30HP 1800RPM E794A DP 230/460V 286TS 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286TS
  • Overall Length C Dimension
    25.44 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    489 lbs

Details

  • Description Keyword
    30 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    78.00–71.00 / 35.50 A
  • Full Load Efficiency
    94.10 %
  • IP Rating
    12
  • Manufacturer Product Page
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)