Motion
F780
Farm Duty Motor - 1/2 hp, 900 rpm, 1 ph, 208-230 V, 56Y Frame, TENV Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
Mi Item #04739168
MFR #F780
Price$599.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 1/2 hp, 900 rpm, 1 ph, 208-230 V, 56Y Frame, TENV Enclosure, 60 Hz, 850 rpm Base, Continuous Duty
Mi Item #04739168
MFR #F780

Mfr description
1/2HP 900RPM F780 TENV 208-230V 56Y 1PH
  • Permanent split capacitor-switchless Fully gasketed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.91 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    40 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    104 °F;40 °C
  • Base RPM
    850 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1/2, F#56Y, RPM:850, 208-230V, TENV
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.7-3.6 A
  • Full Load Efficiency
    60.7 %
  • Harmonization Code
    8501.40.4040
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    C
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    F780
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028518
  • Model
    5KCP49UN9837S
  • Motor Category
    Farm Duty Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Any Position
  • Motor Phase
    1 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Round
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors
  • Shaft Type
    Special Extension
  • Standards Met
    UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    AUTO
  • Type Of Bearing
    Ball
  • UPC_NO
    722856028518
  • Voltage
    208 to 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)