Motion
G979
Pressure Washer Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04739177
MFR #G979
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 56H Frame, DP (Drip Proof) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM #04739177
MFR #G979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    13.44 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    47 lbs

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.80 / 10.20–9.40 A
  • Full Load Efficiency
    81.50 %
  • IP Rating
    12
  • Manufacturer Product Page
  • Motor Category
    Pressure Washer Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Rigid Base
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    722856043313

Overview

Mfr description
2HP 1800RPM G979 DP 115/208-230V 56H 1PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought