Specifications
Dimensions
- Drive End Bearing Size6312
- Frame Size324
- Opposite Drive End Bearing Size6311
- Overall Length C Dimension28.55 in
- Service Factor1.15
- Shaft Diameter2.1250 in
- Weight600 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 Capable
- Base RPM1780 rpm
- Description Keyword40 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Amps95.0/47.5 A
- Full Load Current105.00–95.00 / 47.50 A
- Full Load Efficiency94.5 %
- Insulation ClassF
- IP Rating23
- KVA CodeF
- kW30 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856000323
- Motor Horsepower40 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet40 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 324T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start & Wye Start Delta Run Or Inverter
- Synchronous Rpm1800 rpm
- Technical Specifications40 HP General Purpose Motor, 3 phase, 1800 RPM, 230/460 V, 324T Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856000323
- Wiring Diagram
Overview
Mfr description
40HP 1800RPM GT0034 DP 230/460V 324T 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- 182T-215T models steel frame, 254T-449T models cast iron frame
- Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
- Class F Insulation
- Standard assembly F1, reversible to F2 assembly
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
- Will become build-up item when current stock is gone