Specifications
Dimensions
- Drive End Bearing Size6314
- Frame Size364
- Opposite Drive End Bearing Size6313
- Overall Length C Dimension31.69 in
- Service Factor1.15
- Shaft Diameter2.3750 in
- Weight830 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1/F2 CAPABLE
- Base RPM1188 rpm
- Description Keyword40 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Inverter Rated
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps99.0/49.5 A
- Full Load Current106.00–99.00 / 49.50 A
- Full Load Efficiency94.1 %
- Insulation ClassF
- IP Rating12
- KVA CodeF
- kW30 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856000330
- Motor Horsepower40 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles6
- Motor Supply Voltage230/460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet40 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 364T Frame, ODP
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start Low Volt Only & Wye Start Delta Run Or Inverter
- Synchronous Rpm1200 rpm
- Technical Specifications40 HP General Purpose Motor, 3 phase, 1200 RPM, 230/460 V, 364T Frame, ODP
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856000330
- Wiring Diagram