Motion
445TTDC6060AA

LEESON ELECTRIC
445TTDC6060AA

General Purpose Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1788 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739187
MFR #445TTDC6060AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
445TTDC6060AA

General Purpose Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 445 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1788 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739187
MFR #445TTDC6060AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6319
  • Frame Size
    445
  • Opposite Drive End Bearing Size
    6317
  • Overall Length C Dimension
    44.57 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    2117 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    1788 rpm
  • Description Keyword
    200 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    220.0 A
  • Full Load Current
    228.00 A
  • Full Load Efficiency
    95.8 %
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    F
  • kW
    149 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856000538
  • Motor Horsepower
    200 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    200 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 445T Frame, ODP
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Part Wdg Start Or Inverter
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    200 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 445T Frame, ODP
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856000538
  • Wiring Diagram

Overview

Mfr description
200HP 1800RPM GT0055 DP 460V 445T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • 182T-215T models steel frame, 254T-449T models cast iron frame
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly
  • Part winding start capability
  • Will become build-up item when current stock is gone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought