Motion
449TTDC16076AA

LEESON ELECTRIC
449TTDC16076AA

General Purpose Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 449 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1188 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739188
MFR #449TTDC16076AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
449TTDC16076AA

General Purpose Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 449 Frame, DP (Drip Proof) Enclosure, 50/60 Hz, 1188 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04739188
MFR #449TTDC16076AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200HP 1200RPM GT0056 DP 460V 449T 3PH
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • 182T-215T models steel frame, 254T-449T models cast iron frame
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly
  • Part winding start capability
  • Will become build-up item when current stock is gone

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    449
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1188 rpm
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • Full Load Amps
    228.0 A
  • Full Load Current
    228.00 A
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    95.4 %
  • KVA Code
    G
  • kW
    149 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    6
  • Starting Method
    Part Wdg Start Or Inverter
  • Description Keyword
    200 hp
  • Shaft Diameter
    3.3750 in
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Overall Length C Dimension
    49.69 in
  • Ambient Temperature Range
    40 °C
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL
  • Drive End Bearing Size
    6319
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6317
  • Weight
    2369 lbs
  • Manufacturer Upc Number
    722856000545
  • UPC_NO
    722856000545
  • Manufacturer Product Page
  • Technical Specifications
    200 HP General Purpose Motor, 3 phase, 1200 RPM, 460 V, 449T Frame, ODP
  • Spec Sheet
    200 HP General Purpose Motor, 3 phase, 1200 RPM, 460 V, 449T Frame, ODP
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text