Motion
184TBFW7701AA

MARATHON ELECTRIC
184TBFW7701AA

General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 208-230 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3530 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739200
MFR #184TBFW7701AA
Price$1,600.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
184TBFW7701AA

General Purpose Motor - 5 hp, 3600 rpm, 1 ph, 208-230 V, 184 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3530 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04739200
MFR #184TBFW7701AA

Mfr description
5HP 3600RPM I223A TEFC 208-230V 184T 1PH
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,600.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184
  • Motor Length Less Shaft
    11.50 in
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    16.49 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    90 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    3530 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    22.5-19.8 A
  • Full Load Current
    22.00–19.80 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856008909
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Spec Sheet
    5 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 184T Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    5 HP General Purpose Motor, 1 phase, 3600 RPM, 208-230 V, 184T Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)