Specifications
Dimensions
- Frame Size56H
- Overall Length C Dimension11.85 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight33 lbs
Details
- 2D Drawing
- Base RPM3450 rpm
- Description Keyword2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Current19.1/10.6-9.5 A
- Full Load Efficiency78.5 %
- Insulation ClassB
- IP Rating22
- Manufacturer Product Page
- Manufacturer Upc Number722856007551
- Motor CategoryAir Handling (HVAC) Motors
- Motor Horsepower2 hp
- Motor Phase1 ph
- Motor Poles2
- Motor Supply Voltage115/208-230 V
- Mounting TypeResilient Base
- Product TypeAir Handling (HVAC) Motors
- Standards MetCSA
- Synchronous Rpm3600 rpm
- Thermal ProtectionAutomatic
- UPC_NO722856007551
- Wiring Diagram
Overview
Mfr description
2HP 3600RPM K152 DP 115/208-230V 56H 1PH
- Heavy gauge steel frame and base Ball bearings Capacitor start/capacitor run design for reduced amperage 56H, 143T, and 145T combination base with 12 mounting holes