Motion
K606
Car Wash Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04739204
MFR #K606
Price$961.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Car Wash Motor - 1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04739204
MFR #K606

Mfr description
1/2HP 1800RPM K606 TEFC 230/460V 56C 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.52/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.6900 in, 296.93 mm
  • Overall Length C Dimension
    11.19 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized;Internal Corrosion Protection
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    USA
  • Description
    HP:1/2, F#56C, RPM:1800, 230/460V, TEFC
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.20 / 1.10 A
  • Full Load Efficiency
    72.00 %
  • Full Load Torque
    24.00 ft-lbs;32.54 N-m
  • Hp
    0.5 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    L
  • kW
    0.37 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5K42GN4619
  • Model
    5K42GN4619
  • Motor Category
    Car Wash Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856018748
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)