Motion
K607
Car Wash Motor - 3/4 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04739205
MFR #K607
Price$1,103.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Car Wash Motor - 3/4 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #04739205
MFR #K607

Mfr description
3/4HP 1800RPM K607-1/26C 230/460V 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,103.12/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.6900 in
  • Overall Length C Dimension
    11.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • Additional Details
    Severe Duty;Class F Insulation;Internal Corrosion Protection;Cast Iron And Streel Frame Construction
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    3 A;1.5 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    USA
  • Description
    HP:0.75, F#56C, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Severe Duty
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.00 / 1.50 A
  • Full Load Efficiency
    77.00 %
  • Full Load Torque
    36.00 ft-lbs
  • Hp
    0.75 hp
  • Insulation Class
    F
  • IP Rating
    IP56
  • KVA Code
    N
  • kW
    0.56 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K607
  • Model
    5K49MN4620
  • Motor Category
    Car Wash Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face Flange
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • UPC_NO
    722856018755
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)