Motion
L414A
General Purpose Motor - 10 hp, 900 rpm, 3 ph, 230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Rigid Base Mount
Mi Item #04739206
MFR #L414A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 900 rpm, 3 ph, 230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Rigid Base Mount
Mi Item #04739206
MFR #L414A

Mfr description
10HP 900RPM L414A TEFC 230/460V 284T 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    26.26 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    388 lbs

Details

  • Base RPM
    900 rpm
  • Description Keyword
    10 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    31.00 / 15.50 A
  • Full Load Efficiency
    84.00 %
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856003348
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    722856003348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)