Motion
48C34S24K
Definite Purpose Motor - 1/5 hp, 3600 rpm, 1 ph, 115 V, 230 V, 48N Frame, Semi Enclosed Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04739250
MFR #48C34S24K
Price$346.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1/5 hp, 3600 rpm, 1 ph, 115 V, 230 V, 48N Frame, Semi Enclosed Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #04739250
MFR #48C34S24K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$346.43/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48N
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    8.3500 in
  • Overall Length C Dimension
    8.35 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    14 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized;Double Shielded Ball Bearings;Continuous Duty
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Commercial Oil Burners, Hot Water Pressure/Steam Cleaners, Residential
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.20, F#48N, RPM:3450, 115/230V, SEMI ENCLOSED
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    SE (Semi Enclosed)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.0/1.5 A
  • Full Load Efficiency
    61 %
  • Full Load Torque
    4.82 ft-lbs
  • Harmonization Code
    8501.40.4040
  • Hp
    0.20 hp
  • Insulation Class
    B
  • IP Rating
    10
  • KVA Code
    L
  • kW
    0.15 kW
  • Manufacturer Catalog Number
    O012
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041555
  • Model
    48C34S24K
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1/5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Round
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    NEMA 48
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041555
  • Voltage
    115 V, 230 V
  • Wiring Diagram

Overview

Mfr description
1/5HP 3600RPM O012 SEMI ENCLOSED
  • Semi-enclosed steel frame 10” Long leads from a 1/2” NPT opening Capacitor start induction run design Two-bolt, NEMA N- or M-Flange direct

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought