Motion
56B34D5337E

LEESON ELECTRIC
56B34D5337E

Definite Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #04739251
MFR #56B34D5337E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B34D5337E

Definite Purpose Motor - 2 hp, 3600 rpm, 1 ph, 115/208-230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
MI ITEM #04739251
MFR #56B34D5337E

Mfr description
2HP 3600RPM O232 DP 115/208-230V 56C 1PH
  • Moderate starting torque Capacitor start/capacitor run design for reduced amperage NEMA 56C direct mounting NEMA Jet Pump Service Factors
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.44 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • 2D Drawing
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    19.2/10.3-9.6 A
  • Full Load Efficiency
    79.5 %
  • Insulation Class
    B
  • IP Rating
    22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041722
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Round
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    722856041722
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)